Malleable Split Ring Hanger

Item #: 0259242

Cat #: 4550200EG

UPC: 782856355779

$ 12.91 EA
Company wide:
0 in stock
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 2-3/8", Pipe Size: 2", Finish: Electrogalvanized

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 2-3/8", Pipe Size: 2", Finish: Electrogalvanized

Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.

Also known as: 782856355779, 4550200EG, CDY4550200EG

Specifications

Material: Cast Iron
Diameter: 2 in
Material: Cast Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)