Malleable Split Ring Hanger

Item #: 0259239

Cat #: 4550150PL

UPC: 782856368748

$ 8.67 EA
Company wide:
0 in stock
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.9/10", Pipe Size: 1-1/2", Finish: Plain

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.9/10", Pipe Size: 1-1/2", Finish: Plain

Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.

Also known as: 782856368748, 4550150PL, CDY4550150PL

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Specifications

Material: Cast Iron
Diameter: 2 1/2 in
Finish: Plain
Material: Cast Iron
Finish: Plain
Diameter: 2 1/2 in