406 Clevis Hanger, Stainless Steel, 4" Pipe, 4.5" OD, 5/8" Rod

Item #: 0259195

Cat #: 4060400S4

UPC: 782856438472

$ 148.46 EA
Company wide:
0 in stock
Documents & Guides
CDY 4060400S4 CLEVIS4304 STAI

Overview

CDY 4060400S4 CLEVIS4304 STAI

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856438472, 4060400S4, CDY4060400S4

Features & Benefits

  • Recommended for the suspension of stationary non-insulated stainless steel pipe lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 0.625 in
Material: Stainless Steel 304
Diameter: 0.625 in
Material: Stainless Steel 304