406 Clevis Hanger, Stainless Steel, 3" Pipe, 3.5" OD, 1/2" Rod

Item #: 0259193

Cat #: 4060300S4

UPC: 782856397465

$ 107.11 EA
Company wide:
0 in stock
Documents & Guides
CDY 4060300S4 CLEVIS3304 STAI

Overview

CDY 4060300S4 CLEVIS3304 STAI

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856397465, 4060300S4, CDY4060300S4

Features & Benefits

  • Recommended for the suspension of stationary non-insulated stainless steel pipe lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 3 in
Material: Stainless Steel 304
Diameter: 3 in
Material: Stainless Steel 304