406 Clevis Hanger, Stainless Steel, 2" Pipe, 2.375" OD, 3/8" Rod

Item #: 0259191

Cat #: 4060200S4

UPC: 782856438397

$ 39.90 EA
Company wide:
0 in stock
Documents & Guides
CDY 4060200S4 HANGERCLEVIS2 I

Overview

CDY 4060200S4 HANGERCLEVIS2 I

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856438397, 4060200S4, CDY4060200S4

Features & Benefits

  • Recommended for the suspension of stationary non-insulated stainless steel pipe lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 0.375 in
Material: Stainless Steel 304
Diameter: 0.375 in
Material: Stainless Steel 304