406 Clevis Hanger, Stainless Steel, 1 1/4" Pipe, 1.66" OD, 3/8" Rod

Item #: 0259189

Cat #: 4060125S4

UPC: 782856438519

$ 35.65 EA
Company wide:
0 in stock
Documents & Guides
CDY 4060125S4 HANGERCLEVIS1 1

Overview

CDY 4060125S4 HANGERCLEVIS1 1

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856438519, 4060125S4, CDY4060125S4

Features & Benefits

  • Recommended for the suspension of stationary non-insulated stainless steel pipe lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 0.375 in
Material: Stainless Steel 304
Diameter: 0.375 in
Material: Stainless Steel 304