406 Clevis Hanger, Stainless Steel, 1/2" Pipe, 0.84" OD, 3/8" Rod

Item #: 0259186

Cat #: 4060050S4

UPC: 782856438540

$ 28.69 EA
Company wide:
0 in stock
Documents & Guides
CDY 4060050S4 HANGERCLEVIS1/2

Overview

CDY 4060050S4 HANGERCLEVIS1/2

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856438540, 4060050S4, CDY4060050S4

Features & Benefits

  • Recommended for the suspension of stationary non-insulated stainless steel pipe lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 0.375 in
Material: Stainless Steel 304
Diameter: 0.375 in
Material: Stainless Steel 304