352 Standard Duty Welded Wall Bracket, 30"

Item #: 0259158

Cat #: 3520300PL

UPC: 782856364214

Company wide:
0 in stock
Documents & Guides
CDY 3520300PL BRACKETWELDED W

Overview

CDY 3520300PL BRACKETWELDED W

Wall mounted bracket for supporting and fixing various building systems.

Also known as: 782856364214, 3520300PL, CDY3520300PL

Features & Benefits

  • Wall attachment to support or suspend static piping
  • Conforms with Federal Specification WW-H-171 (Type 32), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 32)

Specifications

Height: 30 in
Material: Steel
Finish: Plain
Width: 127 in
Height: 30 in
Finish: Plain
Material: Steel
Width: 127 in