352 Standard Duty Welded Wall Bracket, 18"

Item #: 0259154

Cat #: 3520100PL

UPC: 782856364191

$ 775.20 EA
Company wide:
0 in stock
Documents & Guides
CDY 3520100PL BRACKETWELDED W

Overview

CDY 3520100PL BRACKETWELDED W

Wall mounted bracket for supporting and fixing various building systems.

Also known as: 782856364191, 3520100PL, CDY3520100PL

Features & Benefits

  • Wall attachment to support or suspend static piping
  • Conforms with Federal Specification WW-H-171 (Type 32), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 32)

Specifications

Height: 18 in
Material: Steel
Finish: Plain
Width: 101.600 in
Height: 18 in
Finish: Plain
Material: Steel
Width: 101.600 in