125 Insulation Shield, 10" Shield

Item #: 0259097

Cat #: 1251000EG

UPC: 782856361893

$ 79.13 EA
Company wide:
0 in stock
Documents & Guides
CDY 1251000EG SHIELDINSULATIO

Overview

CDY 1251000EG SHIELDINSULATIO

Clevis mounted weldable shield for insulated pipe applications.

Also known as: 782856361893, 1251000EG, CDY1251000EG

Features & Benefits

  • Distributes load of pipe evenly to eliminate or reduce insulation compression, and risk of crushing at the hanger point
  • Conforms with Federal Specification WW-H-171 (Type 41), Manufacturers Standardization Society ANSI®/MSS SP58 (Type 40)

Specifications

Material: Steel
Length: 18 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Length: 18 in