Two Hole Strap for CPVC Pipe, 1" Pipe, 1.315"

Item #: 0259080

Cat #: 1080100EG

UPC: 782856361282

$ 3.14 EA
Company wide:
0 in stock
Documents & Guides
CDY 1080100EG STRAP2 HOLE1 IN

Overview

CDY 1080100EG STRAP2 HOLE1 IN

Two hole metal strap with smooth edges; for use with non-insulated plastic pipe.

Also known as: 782856361282, 1080100EG, CDY1080100EG

Features & Benefits

  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Includes mounting screws

Specifications

Diameter: 1 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 in
Finish: Pre-Galvanized
Material: Steel