Relay, Ice Cube, 10A, 3PDT, 11-Blade, 24VDC Coil, with Diode

Item #: 0259068

Cat #: RH3B-UDC24V

UPC: 741660068633

Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, with Diode

Overview

Relay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, with Diode
Also known as: 741660068633, RH3B-UDC24V, IDCRH3BUDC24V

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 11-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 3
Type: Relay, IceCube
Base: 11-Blade