Relay, Ice Cube, 10A, 11-Blade, 3PDT, 24VAC Coil, Standard

Item #: 0259067

Cat #: RH3B-UAC24V

UPC: 741660068206

Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 24 Volt AC Coil, Standard

Overview

Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 24 Volt AC Coil, Standard
Also known as: 741660068206, RH3B-UAC24V, IDCRH3BUAC24V

Specifications

Poles: 3
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 11-Blade
Poles: 3
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 11-Blade