35RS Two Hole Retainer Strap, 16"

Item #: 0259034

Cat #: 035RS1600EG

UPC: 782856462637

$ 5.31 EA
Company wide:
0 in stock
Documents & Guides
CDY 035RS1600EG STRAPRETAINER

Overview

CDY 035RS1600EG STRAPRETAINER

2-hole retainer strap sized to accommodate multiple lengths and 2 rod sizes.

Also known as: 782856462637, 035RS1600EG, CDY035RS1600EG

Features & Benefits

  • Retainer strap for beam clamps

Specifications

Material: Steel
Length: 16 in
Finish: Pre-Galvanized
Width: 24.100 in
Material: Steel
Finish: Pre-Galvanized
Length: 16 in
Width: 24.100 in