35RS Two Hole Retainer Strap, 12"

Item #: 0259032

Cat #: 035RS1200EG

UPC: 782856462613

$ 4.21 EA
Company wide:
0 in stock
Documents & Guides
CDY 035RS1200EG STRAPRETAINER

Overview

CDY 035RS1200EG STRAPRETAINER

2-hole retainer strap sized to accommodate multiple lengths and 2 rod sizes.

Also known as: 782856462613, 035RS1200EG, CDY035RS1200EG

Features & Benefits

  • Retainer strap for beam clamps

Specifications

Length: 12 in
Material: Steel
Finish: Pre-Galvanized
Width: 24.100 in
Length: 12 in
Finish: Pre-Galvanized
Material: Steel
Width: 24.100 in