35RS Two Hole Retainer Strap, 10"

Item #: 0259031

Cat #: 035RS1000EG

UPC: 782856462606

$ 3.89 EA
Company wide:
0 in stock
Documents & Guides
CDY 035RS1000EG STRAPRETAINER

Overview

CDY 035RS1000EG STRAPRETAINER

2-hole retainer strap sized to accommodate multiple lengths and 2 rod sizes.

Also known as: 782856462606, 035RS1000EG, CDY035RS1000EG

Features & Benefits

  • Retainer strap for beam clamps

Specifications

Material: Steel
Length: 10 in
Finish: Pre-Galvanized
Width: 24.100 in
Material: Steel
Finish: Pre-Galvanized
Length: 10 in
Width: 24.100 in