Flat Washer, Steel, EG, 0.438" Hole

Item #: 0259003

Cat #: 0110037EG

UPC: 782856354567

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
CDY 0110037EG WASHERFLAT3/8 I

Overview

CDY 0110037EG WASHERFLAT3/8 I

Hardware for a wide variety of tasks.

Also known as: 782856354567, 0110037EG, CDY0110037EG

Features & Benefits

  • Use under the head of a bolt or nut in order to distribute the fastener load over a wider surface area

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.080 in
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.080 in