Wire Pulling Gel Lubricant - 1 Quart Squeeze Bottle

Item #: 0258981

Cat #: WL-QT

UPC: 054007506225

$ 16.10 EA
Company wide:
19 in stock
Documents & Guides
Wire Pulling Lubricant, Gel, Includes: (1) 1-Quart Squeeze Bottle

Overview

Wire Pulling Lubricant, Gel, Includes: (1) 1-Quart Squeeze Bottle

3M™ Wire Pulling Lubricant is a clear polymer gel that acts as an excellent lubricant for pulling both electrical and communication cable. This lubricant gel wipes off the cable quickly and cleanly before terminating or splicing. The lubricant has a low coefficient of friction which lessens the chance of cable jacket damage from high pulling forces.

Not only does 3M™ Wire Pulling Lubricant Gel make wire pulling jobs smoother and safer, it also wipes off the cable quickly and cleanly before terminating or splicing. The consistent gel does not liquefy, or separate with hot or cold aging. It stays thick, smooth and ready to apply. Temperature use range is 20(deg)F to 110(deg)F.

Also known as: 054007506225, WL-QT, MMMWLQT

Specifications

Type: Lubricant, Gel
Size: 1 quart
Type: Lubricant, Gel
Size: 1 quart