Two Hole Pipe Strap, 2" Pipe, 2.375" OD

Item #: 0258971

Cat #: 0080200EG

UPC: 782856358930

$ 5.29 EA
Company wide:
0 in stock
Documents & Guides
CDY 0080200EG STRAP2 HOLE2 IN

Overview

CDY 0080200EG STRAP2 HOLE2 IN

Two hole metal strap for use with non-insulated pipe and conduit.

Also known as: 782856358930, 0080200EG, CDY0080200EG

Features & Benefits

  • Light duty support of pipe
  • Attaches directly to the face of a horizontal or vertical structural member
  • Conforms with Federal Specification WW-H-171 (Type 26), Manufacturers Standardization Society (MSS) SP-58 (Type 26)

Specifications

Material: Steel
Diameter: 2 in
Width: 31.800 in
Finish: Electrogalvanized
Material: Steel
Width: 31.800 in
Diameter: 2 in
Finish: Electrogalvanized