One Hole Strap for Pipe and Conduit, 2.375" OD, 2" Rigid, 2" Pipe

Item #: 0258954

Cat #: 0070200EG

UPC: 782856358770

$ 15.83 EA
Company wide:
0 in stock
Documents & Guides
CDY 0070200EG STRAPONE HOLE2

Overview

CDY 0070200EG STRAPONE HOLE2

One hole metal strap for use with non-insulated pipe and conduit.

Also known as: 782856358770, 0070200EG, CDY0070200EG

Features & Benefits

  • Recommended for supporting horizontal runs of piping from the face of a structural member
  • Fastening hole in strap may be above or below pipe

Specifications

Material: Steel
Diameter: 2 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 in