Rectangular Post Base Plate, 3.94" x 6.3" x 3.15"

Item #: 0258946

Cat #: ZGA512

UPC: 782856839941

Company wide:
0 in stock
Documents & Guides
CDY ZGA512 ZGA ZGA 512 160X80

Overview

CDY ZGA512 ZGA ZGA 512 160X80

Post base for fixing channels to walls or floors.

Also known as: 782856839941, ZGA512, CDYZGA512

Specifications

Material: Steel
Length: 6.300 in
Height: 3.940 in
Finish: Hot Dipped Galvanized
Width: 80 in
Material: Steel
Height: 3.940 in
Width: 80 in
Length: 6.300 in
Finish: Hot Dipped Galvanized