Strut Cantilever Arm Type A, Slotted, Steel, EG, 0.098"x11.875"x1.625"x1.625"

Item #: 0258939

Cat #: KA25H0300EG

UPC: 782856848462

$ 56.56 EA
Company wide:
3 in stock
Documents & Guides
KA25H0300EG CAC30 P1

Overview

KA25H0300EG CAC30 P1

Strut channel with wall mounting plate, type A.

Also known as: 782856848462, KA25H0300EG, CDYKA25H0300EG

Features & Benefits

  • Slotted channel
  • Welded on flat mounting plate

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 4.921 in
Material: Steel
Height: 4.921 in
Finish: Electrogalvanized