Strut Channel Concrete Insert, 1 5/8" x 12 GA

Item #: 0258936

Cat #: CONB122000PG

UPC: 782856443612

Company wide:
0 in stock
Documents & Guides
CDY CONB122000PG INSERTCONCRE

Overview

CDY CONB122000PG INSERTCONCRE

Insert for cast-in-place functionality of strut channels.

Also known as: 782856443612, CONB122000PG, CDYCONB122000PG

Features & Benefits

  • Cold formed, with anchor legs
  • Polystyrene filler prevents concrete from entering in the channel
  • Complete with end caps

Specifications

Length: 20 in
Material: Steel
Finish: Pre-Galvanized
Width: 41.300 in
Length: 20 in
Finish: Pre-Galvanized
Material: Steel
Width: 41.300 in