Six Hole Corner Connector, 3-Way, 1 5/8" x 5 7/16" x 2"

Item #: 0258934

Cat #: W190000EG

UPC: 782856351924

$ 36.97 EA
Company wide:
0 in stock
Documents & Guides
CDY W190000EG FITTINGWINGSTRU

Overview

CDY W190000EG FITTINGWINGSTRU

Used for creating strut channel frames and structures.

Also known as: 782856351924, W190000EG, CDYW190000EG

Specifications

Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.240 in
Material: Steel
Product Thickness: 0.240 in
Finish: Electrogalvanized