Strut Nut with Top Spring, EG, 1/2" Rod

Item #: 0258931

Cat #: TSNT0050EG

UPC: 782856340782

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
CDY TSNT0050EG NUTSTRUTW/TOP

Overview

CDY TSNT0050EG NUTSTRUTW/TOP

Hardware for fastening to struts and channels.

Also known as: 782856340782, TSNT0050EG, CDYTSNT0050EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels
  • Spring allows for easy installation

Specifications

Diameter: 0.500 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.500 in
Diameter: 0.500 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.500 in