Strut Nut without Spring, Steel, EG, 1/2" Rod, 0.5"

Item #: 0258902

Cat #: NUT0050EG

UPC: 782856340379

$ 3.74 EA
Company wide:
0 in stock
Documents & Guides
CDY NUT0050EG NUTSTRUT1/2

Overview

CDY NUT0050EG NUTSTRUT1/2

Hardware for fastening to struts and channels.

Also known as: 782856340379, NUT0050EG, CDYNUT0050EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels

Specifications

Diameter: 0.500 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.500 in
Diameter: 0.500 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.500 in