1-1 Hole Closed Corner Angle Bracket, EG, 45° x 3.5" x 2.5"

Item #: 0258900

Cat #: L470450EG

UPC: 782856345428

$ 16.08 EA
Company wide:
0 in stock
Documents & Guides
CDY L470450EG FITTINGANGLEL47

Overview

CDY L470450EG FITTINGANGLEL47

Angle brackets for creating strut frames and structures.

Also known as: 782856345428, L470450EG, CDYL470450EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels

Specifications

Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.240 in
Material: Steel
Product Thickness: 0.240 in
Finish: Electrogalvanized