1-2 Hole Corner Angle Bracket, EG, 3.5" x 2.5"

Item #: 0258891

Cat #: L180000EG

UPC: 782856345367

$ 12.13 EA
Company wide:
0 in stock
Documents & Guides
CDY L180000EG FITTINGANGLEL18

Overview

CDY L180000EG FITTINGANGLEL18

Angle brackets for creating strut frames and structures.

Also known as: 782856345367, L180000EG, CDYL180000EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels

Specifications

Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.240 in
Material: Steel
Product Thickness: 0.240 in
Finish: Electrogalvanized