1-1 Hole Angle Bracket, Steel, EG, 2.25" x 1.625"

Item #: 0258887

Cat #: L100000EG

UPC: 782856345336

$ 5.63 EA
Company wide:
0 in stock
Documents & Guides
CDY L100000EG FITTINGANGLEL10

Overview

CDY L100000EG FITTINGANGLEL10

Angle brackets for creating strut frames and structures.

Also known as: 782856345336, L100000EG, CDYL100000EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels

Specifications

Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.240 in
Material: Steel
Product Thickness: 0.240 in
Finish: Electrogalvanized