Hex Head Bolt, Steel, EG, 1/2" Screw, 1.5" Screw

Item #: 0258885

Cat #: HSCR5015EG

UPC: 782856377832

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
CDY HSCR5015EG BOLTHEX HEAD C

Overview

CDY HSCR5015EG BOLTHEX HEAD C

Hex head bolt for a wide variety of applications.

Also known as: 782856377832, HSCR5015EG, CDYHSCR5015EG

Features & Benefits

  • Fully threaded hexagon head bolt

Specifications

Diameter: 0.500 in
Material: Steel
Length: 1.500 in
Finish: Electrogalvanized
Diameter: 0.500 in
Length: 1.500 in
Material: Steel
Finish: Electrogalvanized