POWER RELAY

Item #: 0258873

Cat #: RR2BA-UAC120V

UPC: 741660068381

Company wide:
0 in stock
Documents & Guides
No Documents Available
IDC RR2BA-UAC120V POWER RELAY, DPDT, 120VAC, 10A, PLUG IN

Overview

IDC RR2BA-UAC120V POWER RELAY, DPDT, 120VAC, 10A, PLUG IN
Also known as: 741660068381, RR2BA-UAC120V, IDCRR2BAUAC120V

Specifications

Mounting: Plug
Amps: 50
Mounting: Plug
Amps: 50