Square Channel Washer, Steel, EG, 3/4" Rod, 0.813" Hole

Item #: 0258866

Cat #: F170000EG

UPC: 782856351498

Call for price
Company wide:
0 in stock
Documents & Guides
FITTING STRUT FLAT 3/4 IN BOLT SIZE

Overview

FITTING STRUT FLAT 3/4 IN BOLT SIZE

Washer for fastening to strut channels.

Also known as: 782856351498, F170000EG, CDYF170000EG

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Electro-Galvanized
Diameter: 3/4 in
Finish: Electro-Galvanized
Material: Steel