Square Channel Washer, Steel, EG, 5/8" Rod, 0.688" Hole

Item #: 0258863

Cat #: F160000EG

UPC: 782856351481

$ 4.01 EA
Company wide:
0 in stock
Documents & Guides
CDY F160000EG FITTINGSTRUTFLA

Overview

CDY F160000EG FITTINGSTRUTFLA

Washer for fastening to strut channels.

Also known as: 782856351481, F160000EG, CDYF160000EG

Features & Benefits

  • Use to secure objects to nVent CADDY Eristrut channels

Specifications

Diameter: 0.625 in
Material: Steel
Product Thickness: 0.250 in
Finish: Electrogalvanized
Diameter: 0.625 in
Product Thickness: 0.250 in
Material: Steel
Finish: Electrogalvanized