BC11/BC12 Multi-Function Clamp with J-Bolt, 3/8", 1/2" Rod, 3/4" Max Flange

Item #: 0258856

Cat #: BC110000EG

UPC: 782856340072

$ 50.04 EA
Company wide:
0 in stock
Documents & Guides
Multi-Function Clamp J-Bolt, Rod: 3/8 to 1/2 Inch, Flange: 3/4 Inch, Material: Steel/Electro-Galvanized

Overview

Multi-Function Clamp J-Bolt, Rod: 3/8 to 1/2 Inch, Flange: 3/4 Inch, Material: Steel/Electro-Galvanized

Beam clamp for hanging threaded rod in a variety of situations.

Also known as: 782856340072, BC110000EG, CDYBC110000EG

Features & Benefits

  • Structural attachment to beams to support threaded rod
  • J-bolt provides additional stability in high vibration environments

Specifications

Diameter: 0.375 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.375 in
Finish: Electrogalvanized
Material: Steel