329 Side Beam Attachment, 3/8" Rod

Item #: 0258855

Cat #: 3290037EG

UPC: 782856791799

$ 6.31 EA
Company wide:
0 in stock
Documents & Guides
CDY 3290037EG THREADED SIDE B

Overview

CDY 3290037EG THREADED SIDE B

Threaded side beam attachment for fastening to walls, beams, and joists.

Also known as: 782856791799, 3290037EG, CDY3290037EG

Features & Benefits

  • Supports pipe from wood, concrete or steel structures
  • Installs on vertical mounting surface
  • Pre-threaded captive nut allows for easy adjustment
  • Eliminates the need for additional hardware
  • Complies with VdS® CEA 4001 (Guidelines for Sprinkler Systems) Chapter 15.2.3 and shall be installed in accordance with VdS CEA 4001
  • Conforms with Federal Specification WW-H-171 (Type 35), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 34)

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.310 in
Material: Steel
Height: 2.310 in
Finish: Electrogalvanized