Pull Box, NEMA 1, Hinged Cover, 16" x 12" x 4"

Item #: 0258806

Cat #: AHE16X12X4

UPC: 783510865306

$ 103.54 EA
Company wide:
61 in stock
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 16" x 12" x 4", Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 16" x 12" x 4", Material/Finish: Steel/Gray

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 16" x 12" x 4", Material/Finish: Steel/Gray

Also known as: 783510865306, AHE16X12X4, HOFAHE16X12X4

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Depth: 4 in
Height: 16 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 12
Knockouts: Yes
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 12
Height: 16 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Knockouts: Yes