nVent CADDY Speed Link SLK with Angle Bracket, 3 mm Wire, 16.4' Length

Item #: 0258755

Cat #: SLK3L5AB

UPC: 782856856474

$ 32.73 EA
Company wide:
0 in stock
Documents & Guides
SLK3 3MM WIRE 5M LONG ANGLE

Overview

SLK3 3MM WIRE 5M LONG ANGLE

Versatile overhead support solution that is easy to adjust and installs quickly to various ceiling or deck structures.

Also known as: 782856856474, SLK3L5AB, CDYSLK3L5AB

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled angle bracket end fitting
  • Ideal for attaching to concrete, steel or wood surfaces
  • Simple alternative to jack chain and additional hardware

Specifications

Material: Steel
Height: 2.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.500 in