nVent CADDY Speed Link SLK with Threaded Stud End, 3 mm Wire, 9.9' Length, 3/8" Rod

Item #: 0258753

Cat #: SLK3L3SE375

UPC: 782856856405

$ 28.26 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK3L3SE375 SLK3 3MM WIRE

Overview

CDY SLK3L3SE375 SLK3 3MM WIRE

Versatile overhead support solution that is easy to adjust and installs quickly to various threaded achors for CADDY fasteners.

Also known as: 782856856405, SLK3L3SE375, CDYSLK3L3SE375

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled threaded stud end fitting
  • Attaches to structures with threaded anchors or devices with threaded hole
  • Connects directly to threaded devices in trapeze assemblies, light fixtures, HVAC assemblies or signage

Specifications

Material: Steel
Height: 2.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.500 in