nVent CADDY Speed Link SLK with Hook, 3 mm Wire, 9.9' Length

Item #: 0258752

Cat #: SLK3L3R2

UPC: 782856861058

$ 60.44 EA
Company wide:
0 in stock
Documents & Guides

Overview

SLK3L3R2

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.

Also known as: 782856861058, SLK3L3R2, CDYSLK3L3R2

Features & Benefits

  • 20 degree sloped top prevents pooling of liquids and accumulation of other debris
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Concept Sloped Top wallmount enclosures for indoor/outdoor applications in corrosive environments. This Concept Sloped Top Wallmount 1/4-Turn Latch Type 4X, CSD603616SSST item measures 60x36x16 in. with a material of SS 304, Brushed.
  • Type 304 stainless steel hidden hinges promote clean aesthetic appearance (two hinges on models under 36 in. in height; three hinges for models 36 in. and taller)
  • Corner-formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door for thermoplastic data pocket
  • Provision on door for optional door stop kit
  • Seams continuously welded and ground smooth

Specifications

Material: Steel
Height: 2.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.500 in