nVent CADDY Speed Link SLK with Hook, 3 mm Wire, 9.9' Length

Item #: 0258749

Cat #: SLK3L3

UPC: 782856856269

$ 26.51 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK3L3 SLK3 3MM WIRE 3M L

Overview

CDY SLK3L3 SLK3 3MM WIRE 3M L

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.

Also known as: 782856856269, SLK3L3, CDYSLK3L3

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration

Specifications

Material: Steel
Height: 2.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.500 in