nVent CADDY Speed Link SLK with Hook, 3 mm Wire, 3.3' Length

Item #: 0258725

Cat #: SLK3L1

UPC: 782856856276

$ 22.77 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK3L1 SLK3 3MM WIRE 1M L

Overview

CDY SLK3L1 SLK3 3MM WIRE 1M L

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.

Also known as: 782856856276, SLK3L1, CDYSLK3L1

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration

Specifications

Material: Steel
Height: 2.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.500 in