Tool-free Hanger for 3mm Wire Rope

Item #: 0258724

Cat #: SLK3C200

UPC: 782856855811

$ 14.44 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK3C200 SLK3 DEVICE PACK

Overview

CDY SLK3C200 SLK3 DEVICE PACK

Easy to use locking devices are available in bulk allowing installers to customize nVent CADDY Speed Link systems for any project.

Also known as: 782856855811, SLK3C200, CDYSLK3C200

Features & Benefits

  • Push/pull keyless release allows easy adjustments
  • Low-profile locking device minimizes visual impact
  • Cable spread of 90 degrees allows positioning the device closer to the load
  • Keyless release tubes are easy to operate while wearing gloves
  • Double-sided locking mechanism enables simple height adjustment

Specifications

Width: 24 in
Material: Steel
Height: 2.500 in
Width: 24 in
Height: 2.500 in
Material: Steel