nVent CADDY Pyramid Equipment Support Frame Extension Kit
Item #: 0258708
Cat #: PEKEF
UPC: 782856854890
$ 1742.91 EA
Company wide:
0
in stock
Documents & Guides
CDY PEKEF PYRAMID EQUIPEMENT
Overview
CDY PEKEF PYRAMID EQUIPEMENT
Add to any 39.4" (1 m) or 78.8" (2 m) equipment support kit to extend the size of the frame in 39.4" (1 m) increments to create custom sizes and configurations.
Also known as: 782856854890, PEKEF, CDYPEKEF
Features & Benefits
- Allows creation of custom equipment support lengths by attaching the nVent CADDY Pyramid Extension Kit in series to a nVent CADDY Pyramid Equipment Support Kit
- Kit includes two post-base assemblies, frame and equipment-support clamps for easy attachment to a nVent CADDY Pyramid Equipment Support Kit
- Square tube and cross bars provide superior load and deflection capabilities over standard strut profiles
- Assembles and adjusts to size and height in minutes by one person with one tool
- Innovative crossbar and equipment-support clamps enable quick assembly
- Integral foam pad provides gentle interface for all roof types
- Hot-dip galvanized and UV stabilized for long lasting performance
Specifications
| Height: | 12 in |
| Material: | Steel |
| Weight: | 61 lb |
| Finish: | Hot Dipped Galvanized |
| Width: | 1257 in |
| Length: | 62.500 in |
| Height: | 12 in |
| Weight: | 61 lb |
| Width: | 1257 in |
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Length: | 62.500 in |