nVent CADDY Pyramid Equipment Support Height Extension

Item #: 0258707

Cat #: PEH31

UPC: 782856847335

$ 200.14 EA
Company wide:
0 in stock
Documents & Guides
CDY PEH31 PYRAMID EQUIPMENT S

Overview

CDY PEH31 PYRAMID EQUIPMENT S

Height extension used to lift the frame up to 31 1/2" (800 mm) off the roof surface.

Also known as: 782856847335, PEH31, CDYPEH31

Features & Benefits

  • Increases the height between the equipment support frame and roof deck
  • Inserts directly into nVent CADDY Pyramid Equipment Support Bases

Specifications

Width: 60 in
Material: Steel
Finish: Hot Dipped Galvanized
Height: 22.380 in
Width: 60 in
Finish: Hot Dipped Galvanized
Material: Steel
Height: 22.380 in