Speed Link SLK With Loop

Item #: 0258696

Cat #: SLK2L7LP

UPC: 782856807407

Company wide:
0 in stock
Documents & Guides
Speed Link SLK With Loop, Wire Rope Diameter 2mm, Wire Rope Length 9.9 Foot, Static Load 100 Pound Rated, Steel/Electrogalvanized

Overview

Speed Link SLK With Loop, Wire Rope Diameter 2mm, Wire Rope Length 9.9 Foot, Static Load 100 Pound Rated, Steel/Electrogalvanized
Also known as: 782856807407, SLK2L7LP, CDYSLK2L7LP

Specifications

Diameter: 2 mm
Material: Steel
Length: 9.900 ft
Diameter: 2 mm
Length: 9.900 ft
Material: Steel