nVent CADDY Speed Link SLK with Loop, 2 mm Wire, 16.4' Length

Item #: 0258691

Cat #: SLK2L5LP

UPC: 782856800347

$ 26.63 EA
Company wide:
0 in stock
Documents & Guides
Speed Link SLK With Loop, Wire Rope Diameter 2mm, Wire Rope Length 9.9 Foot, Static Load 100 Pound Rated, Steel/Electrogalvanized

Overview

Speed Link SLK With Loop, Wire Rope Diameter 2mm, Wire Rope Length 9.9 Foot, Static Load 100 Pound Rated, Steel/Electrogalvanized

The complete system includes wire, locking device and pre-assembled loop fitting.

Also known as: 782856800347, SLK2L5LP, CDYSLK2L5LP

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled loop end fitting
  • Easy and flexible solution attaches to building structures
  • Wire rope wraps around structure and through loop for quick installation
  • Ideal for attaching to purlins, beams and other structural members
  • Works well in tight or confined spaces
  • Loop attaches directly to pipe, ductwork or other hanging assemblies

Specifications

Diameter: 2 mm
Material: Steel
Length: 9.900 ft
Diameter: 2 mm
Length: 9.900 ft
Material: Steel