nVent CADDY Speed Link SLK with Shot-Fire Bracket, 2 mm Wire, 9.9' Length

Item #: 0258688

Cat #: SLK2L3SF

UPC: 782856800507

$ 23.42 EA
Company wide:
0 in stock
Documents & Guides
Speed Link With Shot-Fire Bracket, Length 9.9 Foot, Diameter 1.5mm, Steel/Electro-Galvanized

Overview

Speed Link With Shot-Fire Bracket, Length 9.9 Foot, Diameter 1.5mm, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly with powder actuated nail guns to various ceiling or deck structures.

Also known as: 782856800507, SLK2L3SF, CDYSLK2L3SF

Features & Benefits

  • Complete system includes wire, locking device and shot-fire bracket with pre-assembled drive pin from Powers Fasteners, Inc.
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 9.900 ft
Diameter: 1.500 mm
Length: 9.900 ft
Material: Steel