Tool-free 2mm Wire Rope Hanger Kit, Deck Hook End-Fitting - 9.9' Long - 44LB

Item #: 0258682

Cat #: SLK2L3DH

UPC: 782856800279

$ 23.20 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L3DH SLK2 WITH DECKIN

Overview

CDY SLK2L3DH SLK2 WITH DECKIN

Versatile overhead support solution that is easy to adjust and installs quickly to various metal deck structures.

Also known as: 782856800279, SLK2L3DH, CDYSLK2L3DH

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled decking hook end fitting
  • Quickly and easily attaches to hollow metal decking
  • Spring-loaded ends snap into decking hole and lock into place
  • Innovative design helps protect the wire from sharp edges of decking hole, minimizing risk of damage to wire

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized