nVent CADDY Speed Link SLK with Angle Bracket, 2 mm Wire, 9.9' Length

Item #: 0258679

Cat #: SLK2L3AB

UPC: 782856800255

$ 19.02 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L3AB SLK2 WITH ANGLE

Overview

CDY SLK2L3AB SLK2 WITH ANGLE

Versatile overhead support solution that is easy to adjust and installs quickly to various ceiling or deck structures.

Also known as: 782856800255, SLK2L3AB, CDYSLK2L3AB

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized

Customer Reviews

No reviews for this product
(0)