nVent CADDY Speed Link SLK with Shot-Fire Bracket, 2 mm Wire, 6.6' Length

Item #: 0258678

Cat #: SLK2L2SF

UPC: 782856800491

$ 20.09 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L2SF SLK2 WITH SHOT-F

Overview

CDY SLK2L2SF SLK2 WITH SHOT-F

Versatile overhead support solution that is easy to adjust and installs quickly with powder actuated nail guns to various ceiling or deck structures.

Also known as: 782856800491, SLK2L2SF, CDYSLK2L2SF

Features & Benefits

  • Complete system includes wire, locking device and shot-fire bracket with pre-assembled drive pin from Powers Fasteners, Inc.
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized